25-Pocket Tool Bag w/ Removeable Strap - Black/Yellow

Item #: 0440994

Cat #: C550

UPC: 095969080644

$ 150.99 EA
Company wide:
0 in stock
Documents & Guides
Tool Bag, Pockets: (25), Features: Steel Frame, Weather Resistant, Removable Shoulder Strap, Color: Black/Yellow

Overview

Tool Bag, Pockets: (25), Features: Steel Frame, Weather Resistant, Removable Shoulder Strap, Color: Black/Yellow

Steel reinforced frame, rugged ballistic cloth with heavy duty hardware, large zippered storage compartment with 25 pockets, weather resistant.

Also known as: 095969080644, C550, FLUC550

Specifications

Material: Polyester, Steel
Color: Black, Yellow
Type: Tool Bag, Carrying Case, Zipper
Standards: California Proposition 65
Material: Polyester, Steel
Type: Tool Bag, Carrying Case, Zipper
Color: Black, Yellow
Standards: California Proposition 65