ETN SPC120240N2P SPC120240N2P815-00

Item #: 0440969

Cat #: SPC120240N2P

UPC: 786685999173

$ 875.16 EA
Company wide:
0 in stock

Overview

C-H SPC120240N2P SURGE PROT
Also known as: 786685999173, SPC120240N2P, CUTSPC120240N2P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 120 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 120 kA
Phase: 1
IP/NEMA Rating: NEMA 4X