ETN SPC120240S2P SPC120240S2P815-00

Item #: 0440968

Cat #: SPC120240S2P

UPC: 786680217883

$ 919.62 EA
Company wide:
0 in stock

Overview

C-H SPC120240S2P SURGE PROT
Also known as: 786680217883, SPC120240S2P, CUTSPC120240S2P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 120 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 120 kA
Phase: 1
IP/NEMA Rating: NEMA 4X