ETN SPC120480N1P SPC120480N1P815-00

Item #: 0440967

Cat #: SPC120480N1P

UPC: 786680219047

$ 759.88 EA
Company wide:
0 in stock

Overview

C-H SPC120480N1P SURGE PROT
Also known as: 786680219047, SPC120480N1P, CUTSPC120480N1P

Specifications

Volts AC: 480
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 120 kA
Volts AC: 480
Phase: 1
Interrupt Rating AC: 120 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X