ETN SPC120277N1P SPC120277N1P815-00

Item #: 0440966

Cat #: SPC120277N1P

UPC: 786680218125

$ 759.88 EA
Company wide:
0 in stock

Overview

C-H SPC120277N1P SURGE PROT
Also known as: 786680218125, SPC120277N1P, CUTSPC120277N1P

Specifications

Mounting: Side, External
Volts AC: 277
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 120 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 120 kA
Volts AC: 277
IP/NEMA Rating: NEMA 4X