5400 RCWY TWIN COVER WH

Item #: 0440944

Cat #: 5400TC-WH

UPC: 786776536836

$ 3.25 FT
Company wide:
0 in stock
Use with 5400TB Series Raceway in Twin Snap applications. Order cover for each compartment. Available in 8' (2.44m) lengths. White

Overview

Use with 5400TB Series Raceway in Twin Snap applications. Order cover for each compartment. Available in 8' (2.44m) lengths. White
Also known as: 786776536836, 5400TC-WH, WMD5400TCWH

Specifications

Length: 8 ft
Color: White
Material: PVC
Length: 8 ft
Material: PVC
Color: White