Eaton SPC series surge protection device

Item #: 0440939

Cat #: SPC100600D8P

UPC: 786685999449

$ 1385.38 EA
Company wide:
0 in stock
Surge Protection Device, SPC series, 100 kA, 600V Delta, NEMA 4X, Filtering, Alarm & Form C relay

Overview

Surge Protection Device, SPC series, 100 kA, 600V Delta, NEMA 4X, Filtering, Alarm & Form C relay
Also known as: 786685999449, SPC100600D8P, CUTSPC100600D8P

Specifications

Mounting: Side, External
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X
Volts AC: 600
Interrupt Rating AC: 100 kA