ETN SPC100240S8P SPC100240S8P810-00

Item #: 0440930

Cat #: SPC100240S8P

UPC: 786680213465

$ 963.87 EA
Company wide:
0 in stock

Overview

C-H SPC100240S8P SURGE PROT
Also known as: 786680213465, SPC100240S8P, CUTSPC100240S8P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 100 kA
Phase: 1
IP/NEMA Rating: NEMA 4X