ETN SPC100277N7P SPC100277N7P810-00

Item #: 0440928

Cat #: SPC100277N7P

UPC: 786680213700

$ 864.50 EA
Company wide:
0 in stock

Overview

C-H SPC100277N7P SURGE PROT
Also known as: 786680213700, SPC100277N7P, CUTSPC100277N7P

Specifications

Mounting: Side, External
Volts AC: 277
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 100 kA
Volts AC: 277
IP/NEMA Rating: NEMA 4X