ETN SPC100120N6P SPC100120N6P810-00

Item #: 0440914

Cat #: SPC100120N6P

UPC: 786680215377

$ 864.50 EA
Company wide:
0 in stock

Overview

C-H SPC100120N6P SURGE PROT
Also known as: 786680215377, SPC100120N6P, CUTSPC100120N6P

Specifications

Mounting: Side, External
Volts AC: 120
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 100 kA
Volts AC: 120
IP/NEMA Rating: NEMA 4X