Eaton SPC series surge protection device

Item #: 0440873

Cat #: SPC100600Y4P

UPC: 786685999548

$ 1165.71 EA
Company wide:
0 in stock
Surge Protection Device, SPC series, 100 kA, 347/600V Wye, NEMA 4X, Form C relay

Overview

Surge Protection Device, SPC series, 100 kA, 347/600V Wye, NEMA 4X, Form C relay
Also known as: 786685999548, SPC100600Y4P, CUTSPC100600Y4P

Specifications

Mounting: Side, External
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X
Volts AC: 600
Interrupt Rating AC: 100 kA