ETN SPC100480N3P SPC100480N3P810-00

Item #: 0440855

Cat #: SPC100480N3P

UPC: 786680213243

$ 774.41 EA
Company wide:
0 in stock

Overview

C-H SPC100480N3P SURGE PROT
Also known as: 786680213243, SPC100480N3P, CUTSPC100480N3P

Specifications

Volts AC: 480
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Volts AC: 480
Phase: 1
Interrupt Rating AC: 100 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X