ETN SPC100240N3P SPC100240N3P810-00

Item #: 0440844

Cat #: SPC100240N3P

UPC: 786680212949

$ 774.41 EA
Company wide:
0 in stock

Overview

C-H SPC100240N3P SURGE PROT
Also known as: 786680212949, SPC100240N3P, CUTSPC100240N3P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 100 kA
Phase: 1
IP/NEMA Rating: NEMA 4X