ETN SPC100240S3P SPC100240S3P810-00

Item #: 0440843

Cat #: SPC100240S3P

UPC: 786680213267

$ 810.99 EA
Company wide:
0 in stock

Overview

C-H SPC100240S3P SURGE PROT
Also known as: 786680213267, SPC100240S3P, CUTSPC100240S3P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 100 kA
Phase: 1
IP/NEMA Rating: NEMA 4X