ETN SPC100120N2P SPC100120N2P810-00

Item #: 0440839

Cat #: SPC100120N2P

UPC: 786680215339

$ 847.03 EA
Company wide:
0 in stock

Overview

C-H SPC100120N2P SURGE PROT
Also known as: 786680215339, SPC100120N2P, CUTSPC100120N2P

Specifications

Mounting: Side, External
Volts AC: 120
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 100 kA
Volts AC: 120
IP/NEMA Rating: NEMA 4X