Side-Mount Surge Protector, 240VAC

Item #: 0440829

Cat #: SPC100240D2P

UPC: 786685999890

$ 1108.74 EA
Company wide:
0 in stock

Overview

Side-Mount Surge Protector, 240VAC, NEMA 4X, 100kA
Also known as: 786685999890, SPC100240D2P, CUTSPC100240D2P

Specifications

Mounting: Side, External
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X
Volts AC: 240
Interrupt Rating AC: 100 kA