ETN SPC100277N1P SPC100277N1P810-00

Item #: 0440823

Cat #: SPC100277N1P

UPC: 786680213472

$ 735.28 EA
Company wide:
0 in stock

Overview

C-H SPC100277N1P SURGE PROT
Also known as: 786680213472, SPC100277N1P, CUTSPC100277N1P

Specifications

Mounting: Side, External
Volts AC: 277
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 100 kA
Volts AC: 277
IP/NEMA Rating: NEMA 4X