Surge Protection Device

Item #: 0440818

Cat #: SPC100600Y1P

UPC: 786685999456

$ 1108.74 EA
Company wide:
0 in stock
Surge Protection Device, SPC series, 100 kA, 347/600V Wye, NEMA 4X, Standard configuration

Overview

Surge Protection Device, SPC series, 100 kA, 347/600V Wye, NEMA 4X, Standard configuration
Also known as: 786685999456, SPC100600Y1P, CUTSPC100600Y1P

Specifications

Mounting: Side, External
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X
Volts AC: 600
Interrupt Rating AC: 100 kA