Strobe Beacon, 120VAC, 0.10A, Pipe Mount 1/2"

Item #: 0440783

Cat #: LP3P-120R

UPC: 782979203360

$ 179.95 EA
Company wide:
0 in stock
Beacon, Type: Strobe/Low Profile, 120 Volt AC, 0.10 Amp, Pipe Mount 1/2", Red, Non-Metallic

Overview

Beacon, Type: Strobe/Low Profile, 120 Volt AC, 0.10 Amp, Pipe Mount 1/2", Red, Non-Metallic
Also known as: 782979203360, LP3P-120R, FEDLP3P120R

Specifications

Material: Polycarbonate
Color: Red
Volts AC: 120
Amps: 0.100
Material: Polycarbonate
Volts AC: 120
Color: Red
Amps: 0.100