Strut Beam Clip, Steel, EG, 0.5" Flange, 0.563" Hole

Item #: 0440767

Cat #: BC200000EG

UPC: 782856340225

$ 7.70 EA
Company wide:
10 in stock
Documents & Guides
Bc200000eg Beam Clamp

Overview

Bc200000eg Beam Clamp

Beam clamps for attaching strut channels to overhead beams.

Also known as: 782856340225, BC200000EG, CDYBC200000EG

Features & Benefits

  • Beam Clip for clamping the open side of strut to a beam
  • Suitable for all strut channels
  • Requires installation in pairs
  • Structural attachment to beams to support nVent CADDY Eristrut
  • FM® Specification Tested

Specifications

Material: Steel
Width: 1.600 in
Finish: Electrogalvanized
Length: 2.730 in
Material: Steel
Finish: Electrogalvanized
Width: 1.600 in
Length: 2.730 in