SPC Series Surge Protection Device

Item #: 0440723

Cat #: SPC080480N2P

UPC: 786680214325

$ 726.91 EA
Company wide:
0 in stock

Overview

SPC Series Surge Protection Device

Eaton s SPC Series is a configurable surge protective device providing safe, robust protection for critical equipment in commercial and light industrial environments. The SPC Series features a compact, NEMA 4X design with configurable options available, including filtering, audible alarm and Form C contacts.

Also known as: 786680214325, SPC080480N2P, CUTSPC080480N2P

Specifications

Volts AC: 480
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Volts AC: 480
Phase: 1
Mounting: Side, External
IP/NEMA Rating: NEMA 4X