Surge Protection Device, SPC Series

Item #: 0440722

Cat #: SPC080277N2P

UPC: 786680213571

$ 726.91 EA
Company wide:
0 in stock
Surge Protection Device, SPC series, 080 kA, 277V, Single-phase, NEMA 4X, Filtering, UL1283 5th Edition

Overview

Surge Protection Device, SPC series, 080 kA, 277V, Single-phase, NEMA 4X, Filtering, UL1283 5th Edition
Also known as: 786680213571, SPC080277N2P, CUTSPC080277N2P

Specifications

Mounting: Side, External
Volts AC: 277
Phase: 1
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Phase: 1
Volts AC: 277
IP/NEMA Rating: NEMA 4X