4" EMT 11-1/4° Elbow

Item #: 0440690

Cat #: 4E1114

UPC: 786692020907

$ 185.52 EA
Company wide:
1 in stock
4 Inch EMT 11-1/4 Degree Elbow

Overview

4 Inch EMT 11-1/4 Degree Elbow

EMT elbows and pulling elbows are used to make a 45° or 90° bend between two lengths of EMT, or between EMT conduit and a box or enclosure.

Also known as: 786692020907, 4E1114

Specifications

Material: Steel
Diameter: 4 in
Angle: 11 1/4°
Material: Steel
Angle: 11 1/4°
Diameter: 4 in