ETN SPC050240N8P SPC050240N8P800-00

Item #: 0440670

Cat #: SPC050240N8P

UPC: 786680215087

$ 528.71 EA
Company wide:
0 in stock

Overview

C-H SPC050240N8P SURGE PROT
Also known as: 786680215087, SPC050240N8P, CUTSPC050240N8P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 50 kA
Phase: 1
IP/NEMA Rating: NEMA 4X