ETN SPC050240S8P SPC050240S8P800-00

Item #: 0440669

Cat #: SPC050240S8P

UPC: 786680215407

$ 1074.36 EA
Company wide:
0 in stock

Overview

C-H SPC050240S8P SURGE PROT
Also known as: 786680215407, SPC050240S8P, CUTSPC050240S8P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 50 kA
Phase: 1
IP/NEMA Rating: NEMA 4X