ETN SPC050120N7P SPC050120N7P800-00

Item #: 0440663

Cat #: SPC050120N7P

UPC: 786680214189

$ 495.77 EA
Company wide:
0 in stock

Overview

C-H SPC050120N7P SURGE PROT
Also known as: 786680214189, SPC050120N7P, CUTSPC050120N7P

Specifications

Mounting: Side, External
Volts AC: 120
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 50 kA
Volts AC: 120
IP/NEMA Rating: NEMA 4X