
$ 5.07 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, Switch Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. PVC, White.
Overview
Non-Metallic, Switch Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. PVC, White.
Also known as: 786776104493, 5507SW-WH, WMD5507SWWH
Specifications
| Width: | 1 11/16 in |
| Color: | White |
| Length: | 4 1/4 in |
| Width: | 1 11/16 in |
| Length: | 4 1/4 in |
| Color: | White |