Electronic Ballast, Fluorescent, T8, 1-Lamp, 32W, 120V

Item #: 0440654

Cat #: WH2-120-C

UPC: 872180100043

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120V, Instant Start. For use with 1 or 2 lamps, T5, T6, T8, T9 Circline, & CFL. See .pdf Cut Sheet for multiple applications.

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120V, Instant Start. For use with 1 or 2 lamps, T5, T6, T8, T9 Circline, & CFL. See .pdf Cut Sheet for multiple applications.

WorkHorse ballasts are expertly designed for maximum versatility. 10 base models operate 132 lamps in 860 combinations, so a contractor or electrician who carries WorkHorse ballasts can handle any situation without leaving the job site.

Also known as: 872180100043, WH2-120-C, FULWH2120C

Specifications

Type: Instant Start, Electronic
Shape: T5 (Tubular)
Volts AC: 120
Type: Instant Start, Electronic
Volts AC: 120
Shape: T5 (Tubular)