ETN SPC050240N7P SPC050240N7P800-00

Item #: 0440651

Cat #: SPC050240N7P

UPC: 786680215070

$ 963.35 EA
Company wide:
0 in stock

Overview

C-H SPC050240N7P SURGE PROT
Also known as: 786680215070, SPC050240N7P, CUTSPC050240N7P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 50 kA
Phase: 1
IP/NEMA Rating: NEMA 4X