ETN SPC050480N6P SPC050480N6P800-00

Item #: 0440642

Cat #: SPC050480N6P

UPC: 786680215124

$ 495.77 EA
Company wide:
0 in stock

Overview

C-H SPC050480N6P SURGE PROT
Also known as: 786680215124, SPC050480N6P, CUTSPC050480N6P

Specifications

Volts AC: 480
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Volts AC: 480
Phase: 1
Interrupt Rating AC: 50 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X