ETN SPC050240S6P SPC050240S6P800-00

Item #: 0440626

Cat #: SPC050240S6P

UPC: 786680215261

$ 519.43 EA
Company wide:
0 in stock

Overview

C-H SPC050240S6P SURGE PROT
Also known as: 786680215261, SPC050240S6P, CUTSPC050240S6P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 50 kA
Phase: 1
IP/NEMA Rating: NEMA 4X