ETN SPC050480N5P SPC050480N5P800-00

Item #: 0440625

Cat #: SPC050480N5P

UPC: 786680215117

$ 454.27 EA
Company wide:
0 in stock

Overview

C-H SPC050480N5P SURGE PROT
Also known as: 786680215117, SPC050480N5P, CUTSPC050480N5P

Specifications

Volts AC: 480
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Volts AC: 480
Phase: 1
Interrupt Rating AC: 50 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X