ETN SPC050277N5P SPC050277N5P800-00

Item #: 0440623

Cat #: SPC050277N5P

UPC: 786685999692

$ 882.74 EA
Company wide:
0 in stock

Overview

C-H SPC050277N5P SURGE PROT
Also known as: 786685999692, SPC050277N5P, CUTSPC050277N5P

Specifications

Mounting: Side, External
Volts AC: 277
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 50 kA
Volts AC: 277
IP/NEMA Rating: NEMA 4X