ETN SPC050480N4P SPC050480N4P800-00

Item #: 0440606

Cat #: SPC050480N4P

UPC: 786680215100

$ 445.17 EA
Company wide:
0 in stock

Overview

C-H SPC050480N4P SURGE PROT
Also known as: 786680215100, SPC050480N4P, CUTSPC050480N4P

Specifications

Volts AC: 480
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Volts AC: 480
Phase: 1
Interrupt Rating AC: 50 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X