ETN SPC050277N4P SPC050277N4P800-00

Item #: 0440604

Cat #: SPC050277N4P

UPC: 786680215445

$ 445.17 EA
Company wide:
0 in stock

Overview

C-H SPC050277N4P SURGE PROT
Also known as: 786680215445, SPC050277N4P, CUTSPC050277N4P

Specifications

Mounting: Side, External
Volts AC: 277
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 50 kA
Volts AC: 277
IP/NEMA Rating: NEMA 4X