ETN SPC050480N2P SPC050480N2P800-00

Item #: 0440572

Cat #: SPC050480N2P

UPC: 786680214981

$ 487.03 EA
Company wide:
0 in stock

Overview

C-H SPC050480N2P SURGE PROT
Also known as: 786680214981, SPC050480N2P, CUTSPC050480N2P

Specifications

Volts AC: 480
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Volts AC: 480
Phase: 1
Interrupt Rating AC: 50 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X