ETN SPC050240S2P SPC050240S2P800-00

Item #: 0440560

Cat #: SPC050240S2P

UPC: 786680215223

$ 510.69 EA
Company wide:
0 in stock

Overview

C-H SPC050240S2P SURGE PROT
Also known as: 786680215223, SPC050240S2P, CUTSPC050240S2P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 50 kA
Phase: 1
IP/NEMA Rating: NEMA 4X