ETN SPC050480N1P SPC050480N1P800-00

Item #: 0440558

Cat #: SPC050480N1P

UPC: 786680214974

$ 421.69 EA
Company wide:
0 in stock

Overview

C-H SPC050480N1P SURGE PROT
Also known as: 786680214974, SPC050480N1P, CUTSPC050480N1P

Specifications

Volts AC: 480
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Volts AC: 480
Phase: 1
Interrupt Rating AC: 50 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X