Fan Forced Heater, 1300W

Item #: 0440551

Cat #: 188TASA

UPC: 686334800419

$ 90.00 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Portable Fan Forced Heater, 120V - 1500/1300W, Color: Almond. Features: Tip Over Safety Switch.

Overview

Portable Fan Forced Heater, 120V - 1500/1300W, Color: Almond. Features: Tip Over Safety Switch.
Also known as: 686334800419, 188TASA, TPI188TASA

Specifications

Wattage: 1500
Volts AC: 120
Color: Almond
Standards: California Proposition 65
Wattage: 1500
Color: Almond
Volts AC: 120
Standards: California Proposition 65