Wall Lantern, 100W, Antique Bronze

Item #: 0440480
Cat #: 8592-71
UPC: 785652085925
Add to cart for price
Company wide:
1 in stock
Wall Lantern, Outdoor, 100W, Color: Antique Bronze Solid Brass/Clear Glass.

Overview

Wall Lantern, Outdoor, 100W, Color: Antique Bronze Solid Brass/Clear Glass.
Also known as: 785652085925, 8592-71, SEA859271

Specifications

Wattage: 100
Volts AC: 120
Color: Bronze
Mounting: Wall
Wattage: 100
Color: Bronze
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)