5" Fiberglass 30° Elbow, 48" Radius, Black

Item #: 0440450

Cat #: 5FG30X48

UPC:

Company wide:
0 in stock
Documents & Guides
5 Inch Fiberglass 30 Degree Sweep Elbow, 48 Inch Radius, Black

Overview

5 Inch Fiberglass 30 Degree Sweep Elbow, 48 Inch Radius, Black
Also known as: 5FG30X48

Specifications

Color: Black
Material: Fiberglass
Diameter: 5 in
Angle: 30°
Sweep Radius: 48 in
Color: Black
Diameter: 5 in
Sweep Radius: 48 in
Material: Fiberglass
Angle: 30°