Series C NEMA N-frame Molded Case Circuit Breaker

Item #: 0440433

Cat #: CND312T35W

UPC: 786679252840

Company wide:
0 in stock
Documents & Guides
Series C NEMA N-frame Molded Case Circuit Breaker, Type Cnd, Cable In/cable Out,3-pole, 1200 Amp, 600 Vac, Digitrip 310 Electronic Trip, Lsg, Without Terminals

Overview

Series C NEMA N-frame Molded Case Circuit Breaker, Type Cnd, Cable In/cable Out,3-pole, 1200 Amp, 600 Vac, Digitrip 310 Electronic Trip, Lsg, Without Terminals
Also known as: 786679252840, CND312T35W, CUTCND312T35W

Specifications

Mounting: Panel
Poles: 3
Amps: 1200
Volts AC: 600
Mounting: Panel
Amps: 1200
Poles: 3
Volts AC: 600