Cable Support, 4", J-Hook, Steel

Item #: 0440403

Cat #: CAT64

UPC: 782856383536

Company wide:
0 in stock
Documents & Guides
4" CABLE SUPPORT, J-Hook. Standard Package Quantity: 25.

Overview

4" CABLE SUPPORT, J-Hook. Standard Package Quantity: 25.
Also known as: 782856383536, CAT64, CDYCAT64

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in