Weatherproof Box, 2-Gang, 1/2" & 3/4" Hubs, Non-Metallic

Item #: 0440371

Cat #: E382DE

UPC: 034481144007

$ 49.96 EA
Company wide:
15 in stock
Documents & Guides
2-Gang, Weatherproof Box, Non-Metallic, Type "T" (3) 1/2" and (4) 3/4" Threaded Outlets (3 in either end, 1 in back), 20.25" Cubic Inches, Mounting Feet Included, Gray

Overview

2-Gang, Weatherproof Box, Non-Metallic, Type "T" (3) 1/2" and (4) 3/4" Threaded Outlets (3 in either end, 1 in back), 20.25" Cubic Inches, Mounting Feet Included, Gray

Carlon® Nonmetallic Weatherproof Fixture is designed for indoor or outdoor use and is suitable for damp, wet or corrosive environments. The one-piece design offers a 20.25 cu. in. wiring capacity and is approved for 60° AWG wire with the use of a 150 watt lamp. It will accommodate 8 no. 12 AWG through branch circuit conductors and is approved for through branch wiring.

Also known as: 034481144007, E382DE, CARE382DE, PVC BOX, FSC

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Cubic Inches: 20.250 in³
Gangs: 2
Color: Gray
Mounting: Vertical
Cubic Inches: 20.250 in³