Slide Dimmer, 1200W, Nova, Gray

Item #: 0440336

Cat #: NLV-1500-GR

UPC: 027557674812

$ 358.43 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Color: Gray.

Overview

Nova Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Color: Gray.

Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (large control), 120V/1500VA (1200W) in gray

Also known as: 027557674812, NLV-1500-GR, LUTNLV1500GR

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Gray
Wattage: 1200
Poles: 1
Family / Style: Nova
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Wattage: 1200
Family / Style: Nova
Volts AC: 120
Color: Gray
Poles: 1