Tone Generator and Probe Kit

Item #: 0440218

Cat #: 701K-G

UPC: 783310499909

$ 117.38 EA
Company wide:
112 in stock
Documents & Guides
Tone Generator and Probe Kit, Wire Tracer, Includes: High Power Tone Generator (77HP), Inductive Amplifier (200EP) & Woven Polyester Carrying Case. NOTE: Live or dead phone circuits: Yes, Dead power circuits: Yes, Live power circuits: NO

Overview

Tone Generator and Probe Kit, Wire Tracer, Includes: High Power Tone Generator (77HP), Inductive Amplifier (200EP) & Woven Polyester Carrying Case. NOTE: Live or dead phone circuits: Yes, Dead power circuits: Yes, Live power circuits: NO

This Tone Generator and Probe Kit is designed for tracing voice, data, and video wiring. It features a tracing probe and has 3 listening modes with adjustable volume control.

Also known as: 783310499909, 701K-G, TPO701KG, Timer and probe, Fox and hound, Toner and probe, Toner, Probe, amplifier probe, pickle

Specifications

Type: Wire Tracer
Color: Gray
Type: Wire Tracer
Color: Gray