18/4 AWG, CMR/CL3R, Non-Plenum, Unshielded, Multi-Conductor Cable

Item #: 0440198

Cat #: 184CL3RAUDCNTPPCLM

UPC: 079407830428

$ 0.35 FT
Company wide:
119,000 in stock
Electronic Wire, 18 AWG, 4-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.166", Gray, 1000 Foot Pull-Pack

Overview

Electronic Wire, 18 AWG, 4-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.166", Gray, 1000 Foot Pull-Pack

Multi-conductor cables are a unique variation of stranded wire, with each cable hosting at least two (and often many more) distinct conductors inside of a common jacket.

Also known as: 079407830428, 184CL3RAUDCNTPPCLM, 184CL3RNGASTRPPX1K, 18/4, belden, S.O. Cord, 4-Multicord

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Gauge: 18 AWG
Length: 1000 ft
Color: Gray
Conductors: 4
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Unshielded