2/0 SE/SER Aluminum 500'

Item #: 0440182

Cat #: 2A3SERGX500

UPC: 739373885166

$ 4.57 FT
Company wide:
0 in stock
Documents & Guides
(3) 2/0 AWG and (1) 1 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Overview

(3) 2/0 AWG and (1) 1 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.

Also known as: 739373885166, 2A3SERGX500

Specifications

Length: 500 ft
Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 2/0 AWG
Volts AC: 600
Length: 500 ft
Jacket: PVC
Gauge: 2/0 AWG
Conductors: 3
Color: Gray
Volts AC: 600