Auxilary Contact, 2 N.O. / 2 N.C.

Item #: 0440112

Cat #: CA5-22M

UPC: 471522121144

$ 64.62 EA
Company wide:
0 in stock
Documents & Guides
2 N.O. / 2 N.C., Front Mount, Auxiliary Contact Block, A-Line Series, 600V Rated. For use with A9/AL9 - A40/AL40 Frame Contactors.

Overview

2 N.O. / 2 N.C., Front Mount, Auxiliary Contact Block, A-Line Series, 600V Rated. For use with A9/AL9 - A40/AL40 Frame Contactors.

ABB's motor protection and control offering is among the widest on the market. From system integrator, OEM, engineering consultant and distributor to panel builder and industrial end-user, our comprehensive range of motor starting solutions, products and services delivers the certainty of consistent quality and performance.

Also known as: 471522121144, CA5-22M, ABBCA522M

Specifications

Type: 2 N.O. / 2 N.C., Accessories, NEMA, IEC, Auxiliary Contact
Volts AC: 600
Type: 2 N.O. / 2 N.C., Accessories, NEMA, IEC, Auxiliary Contact
Volts AC: 600