DECK 1-LT 12V

Item #: 0440069

Cat #: 15065BKT

UPC: 783927150668

$ 114.99 EA
Company wide:
0 in stock
Documents & Guides
KIC 15065BKT DECK 1-LT 12V

Overview

KIC 15065BKT DECK 1-LT 12V
Also known as: 783927150668, 15065BKT, KIC15065BKT

Specifications

Wattage: 6.500
Wattage: 6.500